Remanufactured 106R02777 High-Yield Toner, 3000 Page-Yield, Black

  • Mfr # IVRR777

  • Zoro # G6080129


product price: $65.13
/ea

Key Features

Max. Page Yield
3000
Color
Black
Refurbished Product Warranty
1 Year
Compatible OEM Model Number
Xerox
For Use With
Xerox® Phaser® 3260; WorkCentre® 3215, 3225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVRR777
Zoro #
G6080129
UPC #
686024817772
Country of Origin
Mexico

Details

Item
Print and Imaging Supplies
Max. Page Yield
3000
Color
Black
Refurbished Product Warranty
1 Year
Compatible OEM Model Number
Xerox
For Use With
Xerox® Phaser® 3260; WorkCentre® 3215, 3225
Remanufactured Cartridge Number
Yes
Yield Type
High-Yield
Device Types
Multifuction Laser Printer; Laser Printer
Supply Type
Toner
OEM/Compatible
Compatible

Description

Innovera® remanufactured high-yield monochrome laser print cartridges are the perfect solution for high volume print environments. They provide the same quality and performance as the national brands but with even more savings. These toner cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.


  • Reduced printing costs compared to the national brands.
  • Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
  • Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
  • Superior quality toner provides crisp, deep blacks at significant cost savings.
  • Consistent performance-each cartridge is designed and tested to work every time.
  • Meets or exceeds the page yield and print performance of the national brands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.