This item is Discontinued.

Innovera Remanufactured 3319755 (D5460X) Hi-Yield Toner, 25000 Pg-Yield, Black IVRD5460X

Remanufactured 3319755 (D5460X) Hi-Yield Toner, 25000 Pg-Yield, Black (Discontinued)

  • Mfr # IVRD5460X
  • Zoro # G4597510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVRD5460X
Zoro #
G4597510
UPC #
686024546016
Country of Origin
Mexico

Details

Item
Print and Imaging Supplies
Max. Page Yield
25000
Color
Black
Refurbished Product Warranty
1 Year
Compatible OEM Model Number
Dell
Remanufactured Cartridge Number
Yes
For Use With
Dell® B5460dn, B5465dnf
Supply Type
Toner
Yield Type
High-Yield
Device Types
Multifunction Laser Printer

Description

Innovera® Remanufactured 3319755 (D5460X) High-Yield Toner, 25000 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.