Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Innovera Remanufactured 43979201 High-Yield Toner, 7000 Page-Yield, Black AC-O0430X

Remanufactured 43979201 High-Yield Toner, 7000 Page-Yield, Black (Discontinued)

  • Mfr # AC-O0430X
  • Zoro # G4578811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-O0430X
Zoro #
G4578811
UPC #
686024000389
Country of Origin
China

Details

Item
Print and Imaging Supplies
Max. Page Yield
7000
Color
Black
Refurbished Product Warranty
1 Year
For Use With
Oki® B420, B430, B430D, B430DN, B440, B440DN; MB460, MB470, MB480
Remanufactured Cartridge Number
Yes
Compatible OEM Model Number
Oki
Drum Condition
Remanufactured
Yield Type
High-Yield
Supply Type
Toner
Device Types
Laser Printer
Replacement For
43979201
OEM/Compatible
Compatible

Description

Innovera® Remanufactured 43979201 High-Yield Toner, 7000 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.