This item is Discontinued.

Innovera Remanufactured 44315301 Toner, 6000 Page-Yield, Yellow AC-O0610Y

This item is Discontinued.

Innovera

Remanufactured 44315301 Toner, 6000 Page-Yield, Yellow (Discontinued)

Mfr # AC-O0610Y
Zoro # G4582600
UPC # 686024000457
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC-O0610Y
Zoro #
G4582600
UPC #
686024000457
Country of Origin
China

Details

Item
Print and Imaging Supplies
Max. Page Yield
6000
Color
Yellow
Refurbished Product Warranty
1 Year
Compatible OEM Model Number
Oki
For Use With
Oki® C610, C610DN, C610DTN, C610N
Remanufactured Cartridge Number
Yes
Supply Type
Toner
Device Types
Laser Printer

Description

Innovera® Remanufactured 44315301 Toner, 6000 Page-Yield, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.