This item is Discontinued.

Innovera Remanufactured 593-BBOZ (593-BBOZ) Toner, 2500 Page-Yield, Yellow AC-D0825XYR

This item is Discontinued.

Innovera

Remanufactured 593-BBOZ (593-BBOZ) Toner, 2500 Page-Yield, Yellow (Discontinued)

Mfr # AC-D0825XYR
Zoro # G4595995
UPC # 686024001232
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC-D0825XYR
Zoro #
G4595995
UPC #
686024001232
Country of Origin
China

Details

Item
Print and Imaging Supplies
Max. Page Yield
2500
Color
Yellow
Refurbished Product Warranty
1 Year
Compatible OEM Model Number
Dell
Remanufactured Cartridge Number
Yes
For Use With
Dell® H625cdw, H825cdw, S2825cdn
Supply Type
Toner
Standards
ISO 9001; ISO 14001; STMC 8223
Device Types
Laser Printer

Description

Innovera® Remanufactured 593-BBOZ (593-BBOZ) Toner, 2500 Page-Yield, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.