Shop INNOVERA
See all product information
Create Account
Remanufactured Black Drum, Replacement for 19A (CF219A), 12,000 Page-Yield
Mfr # IVRCF219A
Zoro # G423334079
product price:Â $87.89
/eaKey Features
Market Indicator Cartridge No.
19A
Printer Series
LaserJet Pro, LaserJet Pro MFP
Printer Model
M102W, M130FN, M130FW, M130NW
Printer Brand
HP
Max. Page Yield
12,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRCF219A
- Zoro #
- G423334079
- UPC #
- 686024005179
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 19A
- Printer Series
- LaserJet Pro, LaserJet Pro MFP
- Printer Model
- M102W, M130FN, M130FW, M130NW
- Item
- Drum Unit
- Printer Brand
- HP
- Max. Page Yield
- 12,000
- Color
- Black
- Device Types
- Laser Printer
- For Use With
- HP LaserJet Pro M102W; LaserJet Pro MFP M130FN, M130FW, M130NW
- Remanufactured
- Yes
- Supply Type
- Toner
Description
High quality, meets or exceeds national brands. Brings out the best in your device. Significant savings over national brands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.