
Remanufactured Black Drum, Replacement for 32A CF232A, 23,000 Page-Yield
Mfr # IVRCF232A
Zoro # G412929774
product price: $85.69
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
32A
Max. Page Yield
23000
Supply Type
Toner
Remanufactured
Yes
OEM/Compatible
Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRCF232A
Zoro #
G412929774
UPC #
686024005162
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
32A
Max. Page Yield
23000
Item
Laser Printer
Supply Type
Toner
Remanufactured
Yes
OEM/Compatible
Compatible
Description
High quality, meets or exceeds national brands. Brings out the best in your device. Significant savings over national brands.
- High quality, meets or exceeds national brands.
- Brings out the best in your device.
- Significant savings over national brands.
- Backed by a 100% performance guarantee.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.