
Remanufactured Black High-Yield Ink, Replacement for 64XL N9J92AN, 600 Page-Yield
Mfr # IVR64XLBK
Zoro # G012929365
product price: $52.15
/eaKey Features
Market Indicator Cartridge No.
64XL
Max. Page Yield
600
Color
Black
For Use With
HP Envy Photo 6220, 6222, 6230, 6232, 6234, 6252, 6255, 6258, 7120, 7130, 7134, 7155, 7158, 7164, 7820, 7822, 7830, 7855, 7858, 7864;Tango; Tango X
Standards
GreenCircle Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVR64XLBK
Zoro #
G012929365
UPC #
686024003588
Country of Origin
United States
Details
Market Indicator Cartridge No.
64XL
Max. Page Yield
600
Color
Black
For Use With
HP Envy Photo 6220, 6222, 6230, 6232, 6234, 6252, 6255, 6258, 7120, 7130, 7134, 7155, 7158, 7164, 7820, 7822, 7830, 7855, 7858, 7864;Tango; Tango X
Standards
GreenCircle Certified
Supply Type
Ink
Device Types
Inkjet Printer
OEM Manufacturer
HP
OEM/Compatible
Compatible
Remanufactured
Yes
Replacement For
N9J92AN
Yield Type
High-Yield
Description
Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera® ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Premium ink ensures crisp blacks with no smearing or streaking.
- Consistent performance-each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.