
Remanufactured Black High-Yield Ink, Replacement for PG-275XL 4981C001
Mfr # IVR4981C001
Zoro # G812929381
product price:Â $31.29
/eaKey Features
Capacity
11.9 mL
Market Indicator (Cartridge Number)
PG-275XL
Supply Type
Ink
Yield Type
High-Yield
Remanufactured
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IVR4981C001
Zoro #
G812929381
UPC #
686024005124
Country of Origin
Mexico
Details
Capacity
11.9 mL
Item
Inkjet Printer
Market Indicator (Cartridge Number)
PG-275XL
Supply Type
Ink
Yield Type
High-Yield
Remanufactured
Yes
OEM/Compatible
Compatible
Description
High quality, meets or exceeds national brands. Brings out the best in your device. Significant savings over national brands.
- High quality, meets or exceeds national brands.
- Brings out the best in your device.
- Significant savings over national brands.
- Backed by a 100% performance guarantee.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.