
Remanufactured Black High-Yield Toner, Replacement for 48X W1480X, 9,500 Page-Yield
Mfr # IVRW1480X
Zoro # G512929278
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
9500
Yield Type
High-Yield
Market Indicator (Cartridge Number)
48X
Supply Type
Toner
OEM/Compatible
Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IVRW1480X
Zoro #
G512929278
UPC #
686024005025
Country of Origin
Mexico
Details
Item
Laser Printer
Max. Page Yield
9500
Yield Type
High-Yield
Market Indicator (Cartridge Number)
48X
Supply Type
Toner
OEM/Compatible
Compatible
Remanufactured
Yes
Description
High quality, meets or exceeds national brands. Brings out the best in your device. Significant savings over national brands.
- Brings out the best in your device.
- Significant savings over national brands.
- Backed by a 100% performance guarantee.
- Backed by a 100% performance guarantee.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.