Remanufactured Black Ink, Replacement for 902 T6L98AN, 300 Page-Yield

  • Mfr # IVR902BK

  • Zoro # G812929442


product price:  $16.99
/ea

Key Features

Market Indicator Cartridge No.
902
Max. Page Yield
300
Color
Black
For Use With
HP OfficeJet All-In-One 6954, 6958, 6962; OfficeJet Pro All-In-One 6960, 6968, 6970, 6974, 6975, 6978
Standards
GreenCircle Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IVR902BK
Zoro #
G812929442
UPC #
686024003540
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
902
Max. Page Yield
300
Color
Black
For Use With
HP OfficeJet All-In-One 6954, 6958, 6962; OfficeJet Pro All-In-One 6960, 6968, 6970, 6974, 6975, 6978
Standards
GreenCircle Certified
Remanufactured
Yes
Supply Type
Ink
OEM/Compatible
Compatible
Replacement For
T6L98AN
OEM Manufacturer
HP
Device Types
Inkjet Printer

Description

Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.


  • Reduced printing costs compared to the national brands.
  • Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
  • Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
  • Premium ink ensures crisp blacks and vibrant colors with no smearing or streaking.
  • Consistent performanceeach cartridge is designed and tested to work every time.
  • Meets or exceeds the page yield and print performance of the national brands.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.