Shop INNOVERA
See all product information
Create Account
Remanufactured Black/Cyan/Magenta/Yellow High-Yield Ink, Replaces 950XL/951 C2P01FN, 300/700 PY
Mfr # IVRC2P01FN
Zoro # G816517362
product price:Â
$
91.95
/ea
Key Features
Market Indicator Cartridge No.
950XL/951
Max. Page Yield
300; 700
Color
Black, Cyan, Magenta, Yellow
For Use With
HP Officejet Pro 251DW, 276DW, 8100 Series, 8600, 8600 Plus, 8600 Premium, 8610, 8620, 8630, 8640
Printer Model
Inkjet Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRC2P01FN
- Zoro #
- G816517362
- UPC #
- 686024002925
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 950XL/951
- Item
- Ink/Ink Cartridges
- Max. Page Yield
- 300; 700
- Color
- Black, Cyan, Magenta, Yellow
- For Use With
- HP Officejet Pro 251DW, 276DW, 8100 Series, 8600, 8600 Plus, 8600 Premium, 8610, 8620, 8630, 8640
- Printer Model
- Inkjet Printer
- Printer Brand
- HP
- Yield Type
- High-Yield
- Printer Series
- Officejet Pro
- Standards
- GreenCircle Certified
- Remanufactured
- Yes
- Supply Type
- Ink
Description
Innovera remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.
Restrictions
Hazardous material