Remanufactured Cyan High-Yield Toner, Replacement for 201X CF401X, 2,300 Page-Yield
Mfr # IVRF401X
Zoro # G716517288
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
201X
For Use With
HP Color LaserJet Pro M252DW, M277DW
Max. Page Yield
2300
Color
Cyan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRF401X
Zoro #
G716517288
UPC #
686024001003
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
201X
For Use With
HP Color LaserJet Pro M252DW, M277DW
Max. Page Yield
2300
Color
Cyan
Item
Toner/Toner Cartridges
Description
Innovera remanufactured laser toner cartridges offer the same quality, performance, and page yield as national brands at significant savings. Their unique remanufacturing process and high-quality components make these laser cartridges an excellent alternative to single-use national brand cartridges. All Innovera print cartridges go through rigorous pre- and post-testing and are backed by a 100% performance.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.