Zoro Homepage

Remanufactured D2660 High-Yield Toner, 6000 Page-Yield, Black

  • Mfr # IVRD2660B

  • Zoro # G4581550


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
6000
Color
Black
Refurbished Product Warranty
1 Year
Remanufactured Cartridge Number
Yes
For Use With
Dell® C2660dn, C2665dnf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVRD2660B
Zoro #
G4581550
UPC #
686024326601
Country of Origin
Mexico

Details

Item
Print and Imaging Supplies
Max. Page Yield
6000
Color
Black
Refurbished Product Warranty
1 Year
Remanufactured Cartridge Number
Yes
For Use With
Dell® C2660dn, C2665dnf
Compatible OEM Model Number
Dell
Supply Type
Toner
Device Types
Laser Printer
Yield Type
High-Yield

Description

Innovera® Remanufactured D2660 High-Yield Toner, 6000 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.