
Remanufactured DR630 Drum Unit
Mfr # IVRDR630
Zoro # G0423488
product price: $71.95
/eaKey Features
Max. Page Yield
12000
Printer Brand
Brother
For Use With
Brother DCP-L2520DW, L2540DW; HL-L2300D, L2305W, L2320D, L2340DW, L2360DW, L2380DW; MFC-L2680W, L2700DW, L2705DW, L2707DW, L2720DW, L2740DW
Compatibility
Laser Printer
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRDR630
Zoro #
G0423488
UPC #
686024006305
Country of Origin
Mexico
Details
Max. Page Yield
12000
Printer Brand
Brother
For Use With
Brother DCP-L2520DW, L2540DW; HL-L2300D, L2305W, L2320D, L2340DW, L2360DW, L2380DW; MFC-L2680W, L2700DW, L2705DW, L2707DW, L2720DW, L2740DW
Compatibility
Laser Printer
Item
DR630 Drum Unit
Color
Black
Refurbished Product Warranty
1 Year
Replacement For
DR630
Remanufactured
Yes
Supply Type
Drum Unit
OEM/Compatible
Compatible
Description
Innovera® remanufactured drum units provide the same quality and performance as the national brands at an affordable price. These toner drums are remanufactured in ISO 9001:2008-certified facilities using the highest quality components to ensure they meet or exceed national brand page yield and print performance-guaranteed.
- Reduce printing costs-save 30% or more compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured drums are used drums collected for reuse and run through a patented process where they are restored to like-new condition.
- Consistent performance-each drum unit is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.