
Remanufactured MLT-D116L Toner, 3000 Page-Yield, Black
Mfr # IVRMLT116
Zoro # G4590772
product price: $66.55
/eaKey Features
Max. Page Yield
3000
Color
Black
Refurbished Product Warranty
1 Year
For Use With
Samsung Xpress SL-M2625, M2626, M2825, M2826, M2835, M2675, M2676, M2875, M2876
Compatible OEM Model Number
Samsung
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRMLT116
Zoro #
G4590772
UPC #
686024819110
Country of Origin
Mexico
Details
Item
Print and Imaging Supplies
Max. Page Yield
3000
Color
Black
Refurbished Product Warranty
1 Year
For Use With
Samsung Xpress SL-M2625, M2626, M2825, M2826, M2835, M2675, M2676, M2875, M2876
Compatible OEM Model Number
Samsung
Remanufactured Cartridge Number
Yes
Supply Type
Toner
Device Types
Laser Printer
OEM/Compatible
Compatible
Description
Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Superior quality toner provides crisp, deep blacks at significant cost savings.
- Consistent performance-each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.