
Remanufactured Tri-Color High-Yield Ink, Replacement for CL-276XL 4987C001
Mfr # IVR4987C001
Zoro # G212929370
product price:Â $35.29
/eaKey Features
Capacity
12.6 mL
Yield Type
High-Yield
Market Indicator (Cartridge Number)
CL-276XL
Supply Type
Ink
OEM/Compatible
Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IVR4987C001
Zoro #
G212929370
UPC #
686024005148
Country of Origin
Mexico
Details
Capacity
12.6 mL
Item
Inkjet Printer
Yield Type
High-Yield
Market Indicator (Cartridge Number)
CL-276XL
Supply Type
Ink
OEM/Compatible
Compatible
Remanufactured
Yes
Description
High quality, meets or exceeds national brands. Brings out the best in your device. Significant savings over national brands.
- High quality, meets or exceeds national brands.
- Brings out the best in your device.
- Significant savings over national brands.
- Backed by a 100% performance guarantee.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.