
Remanufactured Yellow Toner, Replacement for 212A W2122A, 4,500 Page-Yield
Mfr # IVRW2122A
Zoro # G711242147
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Market Indicator (Cartridge Number)
212A
Remanufactured
Yes
Page-Yield
4500
Supply Type
Toner
Device Types
Laser Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IVRW2122A
Zoro #
G711242147
UPC #
686024004677
Country of Origin
Mexico
Details
Market Indicator (Cartridge Number)
212A
Remanufactured
Yes
Page-Yield
4500
Supply Type
Toner
Device Types
Laser Printer
OEM/Compatible
Compatible
Description
High quality, meets or exceeds national brands. Brings out the best in your device. Significant savings over national brands.
- High quality, meets or exceeds national brands.
- Brings out the best in your device.
- Significant savings over national brands.
- Backed by a 100% performance guarantee.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.