Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StandardYield Laser Toner Cartridge

  • Mfr # 83049A

  • Zoro # G516325830


product price: $42.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83049A
Zoro #
G516325830
UPC #
-
Country of Origin
China

Description

Expect consistently superior print output combined with cost savings. Innovera cartridges are tested for the highest quality performance. Easy to install and replace. Type: Inks and Toners-Print Cartridge. Supply Type: Print Cartridge. Color: Black. Device Type: Laser Printer. OEM/Compatible: Compatible. Market Indicator Cartridge Number: 49 A. Coverage Percent: 5.00 %. Compliance Standards: RoHS Compliant. Total Recycled Content Percent: 70 %.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.