Toner Cartridge, Black, Dell, Max.Page 2500
Mfr # IVRD1260
Zoro # G1929107
product price: $64.29
/eaKey Features
Market Indicator Cartridge No.
B1260
Printer Series
None
Printer Model
B1260DN, B1265DFW, B1265DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRD1260
Zoro #
G1929107
UPC #
686024012603
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
B1260
Printer Series
None
Printer Model
B1260DN, B1265DFW, B1265DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
2,500
Color
Black
For Use With
Dell B1260DN, B1265DNF, B1265DFW
Remanufactured Cartridge Number
331-7328
Compatible OEM Model Number
Compatible; 331-7328
Supply Type
Toner
Device Types
Laser Printer
Page Yield - Total
2,500
Page Yield - Black
2,500
Product Type
Toner Cartridge
Market Indicator Cartridge Number
B1260
Compatible Printer Series
None
Compatible Printer Brand
Dell
Compatible Printer Model Number
B1260DN, B1265DFW, B1265DNF
OEM/Compatible
Compatible
Page-Yield
2500
Remanufactured
Yes
Description
Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Superior quality toner provides crisp, deep blacks at significant cost savings.
- Consistent performance-each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.