Toner Cartridge, Black, Dell, Max.Page 9000
Mfr # IVRD3130B
Zoro # G1928757
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
3130
Printer Series
None
Printer Model
3130CN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRD3130B
Zoro #
G1928757
UPC #
686024124245
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
3130
Printer Series
None
Printer Model
3130CN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
9,000
Color
Black
For Use With
Dell 3130cn
Compatible OEM Model Number
Compatible; 330-1198
Remanufactured Cartridge Number
330-1198
Supply Type
Toner
Device Types
Laser Printer
Yield Type
High-Yield
Page Yield - Black
9,000
Compatible Printer Brand
Dell
Compatible Printer Model Number
3130CN
Market Indicator Cartridge Number
3130
Compatible Printer Series
None
Product Type
Toner Cartridge
Page Yield - Total
9,000
Description
Market Indicator Cartridge No. 3130, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 3130CN, Max. Page Yield 9,000, Remanufactured Cartridge Number 330-1198, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 3130cn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.