Toner Cartridge, Cyan, Dell, Max. Page 7000
Mfr # IVRD1250C
Zoro # G1929131
product price: $37.79
/eaKey Features
Market Indicator Cartridge No.
1250
Printer Series
None
Printer Model
1250, 1350, 1355
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRD1250C
Zoro #
G1929131
UPC #
686024126881
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
1250
Printer Series
None
Printer Model
1250, 1350, 1355
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
1,400
Color
Cyan
For Use With
Dell 1250, 1350, 1355 Series
Remanufactured Cartridge Number
331-0777
Compatible OEM Model Number
Compatible; 331-0777
Supply Type
Toner
Device Types
Laser Printer
Yield Type
High-Yield
Compatible Printer Model Number
1250, 1350, 1355
Page Yield - Cyan
1,400
Compatible Printer Series
None
Market Indicator Cartridge Number
1250
Compatible Printer Brand
Dell
Page Yield - Total
1,400
Product Type
Toner Cartridge
Description
Market Indicator Cartridge No. 1250, Ink/Toner Color Cyan, Printer Brand Dell, Printer Series None, Printer Model 1250, 1350, 1355, Max. Page Yield 1,400, Remanufactured Cartridge Number 331-0777, Color Cyan, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 1250, 1350, 1355 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.