Zoro Homepage

Toner, Reman, LJ1300, Blk

  • Mfr # 83013X

  • Zoro # G5604444


product price: $51.79
/ea

Key Features

Market Indicator Cartridge No.
13X
Printer Series
LaserJet
Printer Model
LaserJet 1300
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83013X
Zoro #
G5604444
UPC #
686024832133
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
13X
Printer Series
LaserJet
Printer Model
LaserJet 1300
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
4,000
Color
Black
For Use With
HP LaserJet 1300 Series
Compatible OEM Model Number
HEWQ2613X
Remanufactured Cartridge Number
Q2613X
Compatibility
HP LaserJet 1300 Printer
Product Type
Toner Cartridge
Supply Type
Toner
Yield Type
High-Yield
Device Types
Laser Printer
Compatible Printer Brand
HP
Page Yield - Black
4,000
Market Indicator Cartridge Number
13X
Compatible Printer Series
LaserJet
Compatible Printer Model Number
LaserJet 1300
Page Yield - Total
4,000

Description

Market Indicator Cartridge No. 13X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 1300, Max. Page Yield 4,000, Remanufactured Cartridge Number Q2613X, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With HP LaserJet 1300 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.