Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X2MT-WB
Zoro #
G0695301
UPC #
671192210326
Country of Origin
China
Dimensions
Length
5.88 in
Battery Size
AA
Details
Flashlight Grade
Industrial
Number of Batteries
2
Flashlight Battery Type
NiCd
Body Color
Black
Lamp Type
Led
Peak Beam Intensity
2323cd
Switch Type
Twist
Lamp Life
70,000 hr
Lumens
107
Item
Handheld Flashlight
Beam Distance
96m
Standards
ANSI/Nema FL1, CE
Batteries Included
Yes
Weight with Batteries
5.48 oz
Water Penetration Rating
IPx4
Light Output Modes
High
Battery Burn Time
4 hr
Body Material
Aluminum
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 2, Body Color Black, Body Material Aluminum, Weight with Batteries 5.48 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.