Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1TMB-HB
Zoro #
G4599533
UPC #
094664023444
Country of Origin
China
Dimensions
Length
4.75 in
Battery Size
123A
Details
Flashlight Grade
Tactical
Number of Batteries
2
Flashlight Battery Type
NiCd
Body Color
Black
Lamp Type
Led
Lumens
211/20
Batteries Included
Yes
Item
Handheld Flashlight
Includes
Wrist Lanyard
Water Penetration Rating
IPx4
Lamp Life
35,000 hr
Switch Type
Push Button
Battery Burn Time
4/47 hr
Weight with Batteries
3.95 oz
Beam Distance
113m
Light Output Modes
High / Low
Lens Material
Glass
Flashlight Beam Type
Adjustable
Standards
ANSI/NEMA FL1, CE
Special Light Output Mode
Strobe
Body Material
Aluminum
Description
Handheld Flashlight, Battery Size 123A, Number of Batteries 2, Body Color Black, Body Material Aluminum, Weight with Batteries 3.95 oz
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.