Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1MT-WT
Zoro #
G4202493
UPC #
-
Country of Origin
Unknown
Dimensions
Length
4.00"
Battery Size
AA
Details
Flashlight Grade
General Purpose
Flashlight Battery Type
NiCd
Item
Handheld Flashlight
Lamp Life
50,000 hr.
Number of Batteries
1
Lumens
25
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.