2507 9.75 x 13 in. Chipboard Wide Notch Looms - 12 Per Pack

  • Mfr # 2507

  • Zoro # G304154291


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2507
Zoro #
G304154291
UPC #
871361002275
Country of Origin
China

Description

Inovart weaving looms are durable, easy to use, and a very effective teaching tool. These cardboard weaving looms teach the fine art of weaving to students. Each weaving loom has 4 notches per inch and are made of thick and sturdy 100% recycled chipboard. Choose from the standard narrow notch weaving looms for finer yarn or the "WIDE". notch weaving looms to accommodate thicker yarn.

Features
  • 9.75 x 13 in. Chipboard Wide Notch Looms
  • 12 Per Pack
Specifications
  • Size: 9.75 x 13 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.