End Mill, 0.200 OD x 0.200 FL x 55.000 OAL DIAMOND Radius 0.050 Series: 560

  • Mfr # 560.021.75

  • Zoro # G222713570


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.01 in
Cutting Direction
Right Hand Cutting
Cutting Dia.
0.01 in
Material - Machining
Carbide
Coating
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560.021.75
Zoro #
G222713570
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.01 in
Cutting Dia.
0.01 in
Overall Length
2.17 in
Radius
0.002°

Details

Cutting Direction
Right Hand Cutting
Material - Machining
Carbide
Coating
Diamond
End Type
Corner Radius
Flute Spiral
Right Hand Spiral

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.