End Mill, 0.300 OD x 0.300 FL x 55.000 OAL DIAMOND Ball Series: 561

  • Mfr # 561.031.75

  • Zoro # G722713148


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.17 in
Milling Diameter
0.01 in
Flute Spiral
Right Hand Spiral
Length of Cut
0.01 in
Cutting Direction
Right Hand Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561.031.75
Zoro #
G722713148
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.17 in
Milling Diameter
0.01 in
Length of Cut
0.01 in

Details

Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
End Mill Material
Carbide
End Type
Ball
Coating
Diamond

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.