End Mill, 0.400 OD x 0.400 FL x 40.000 OAL NanoCon Radius 0.020 Series: 570

  • Mfr # 570.040.02

  • Zoro # G722713155


product price: $64.79
/ea

Key Features

End Type
Corner Radius
Cutting Dia.
0.02 in
Overall Length
1.57 in
Coating
NanoCon
Radius
0.0008°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570.040.02
Zoro #
G722713155
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
0.02 in
Overall Length
1.57 in
Radius
0.0008°
Length of Cut
0.02 in

Details

End Type
Corner Radius
Coating
NanoCon
Cutting Direction
Right Hand Cutting
Flute Spiral
Right Hand Spiral
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.