End Mill, 0.400 OD x 0.400 FL x 55.000 OAL DIAMOND Radius 0.050 Series: 560

  • Mfr # 560.041.75

  • Zoro # G922712934


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand Cutting
Flute Spiral
Right Hand Spiral
Coating
Diamond
End Type
Corner Radius
Radius
0.002°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560.041.75
Zoro #
G922712934
UPC #
-
Country of Origin
Germany

Dimensions

Radius
0.002°
Cutting Dia.
0.02 in
Length of Cut
0.02 in
Overall Length
2.17 in

Details

Cutting Direction
Right Hand Cutting
Flute Spiral
Right Hand Spiral
Coating
Diamond
End Type
Corner Radius
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.