End Mill, 0.400 OD x 0.400 FL x 55.000 OAL DIAMOND Radius 0.050 Series: 560
- Mfr # 560.440.75
- Zoro # G222713136
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.02 in
Overall Length
2.17 in
Material - Machining
Carbide
Radius
0.002°
Coating
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560.440.75
- Zoro #
- G222713136
- UPC #
- -
- Country of Origin
- Germany
- Material - Machining
- Carbide
- Coating
- Diamond
- Cutting Direction
- Right Hand Cutting
- End Type
- Corner Radius
- Flute Spiral
- Right Hand Spiral
Dimensions
- Cutting Dia.
- 0.02 in
- Overall Length
- 2.17 in
- Radius
- 0.002°
- Length of Cut
- 0.02 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.