End Mill, 0.400 OD x 0.600 FL x 55.000 OAL ALTIN Radius 0.050 Series: 553

  • Mfr # 553.040.09

  • Zoro # G722713186


product price:  $61.69
/ea

Key Features

End Type
Corner Radius
Radius
0.002°
Coating
AlTiN
Length of Cut
0.02 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553.040.09
Zoro #
G722713186
UPC #
-
Country of Origin
Germany

Dimensions

Radius
0.002°
Length of Cut
0.02 in
Overall Length
2.17 in
Cutting Dia.
0.02 in

Details

End Type
Corner Radius
Coating
AlTiN
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.