Shop INOVATOOLS
See all product information
Create Account
End Mill, 0.500 OD x 0.700 FL x 55.000 OAL ALTIN Radius 0.050 Series: 553
- Mfr # 553.050.10
- Zoro # G122713175
product price:Â
$
70.35
/ea
Key Features
Cutting Dia.
0.02 in
Overall Length
2.17 in
Material - Machining
Carbide
End Type
Corner Radius
Length of Cut
0.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 553.050.10
- Zoro #
- G122713175
- UPC #
- -
- Country of Origin
- Germany
- Material - Machining
- Carbide
- End Type
- Corner Radius
- Flute Spiral
- Right Hand Spiral
- Coating
- AlTiN
- Cutting Direction
- Right Hand Cutting
Dimensions
- Cutting Dia.
- 0.02 in
- Overall Length
- 2.17 in
- Length of Cut
- 0.03 in
- Radius
- 0.002°
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.