End Mill, 0.600 OD x 0.800 FL x 55.000 OAL DIAMOND Ball Series: 561

  • Mfr # 561.060.75

  • Zoro # G122713397


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.03 in
End Mill Material
Carbide
Cutting Direction
Right Hand Cutting
Coating
Diamond
Milling Diameter
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561.060.75
Zoro #
G122713397
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.03 in
Milling Diameter
0.02 in
Overall Length
2.17 in

Details

End Mill Material
Carbide
Cutting Direction
Right Hand Cutting
Coating
Diamond
End Type
Ball
Flute Spiral
Right Hand Spiral

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.