
End Mill, 0.600 OD x 0.800 FL x 55.000 OAL DIAMOND Ball Series: 561
Mfr # 561.561.75
Zoro # G822713727
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
0.02 in
Overall Length
2.17 in
End Mill Material
Carbide
Flute Spiral
Right Hand Spiral
Coating
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561.561.75
Zoro #
G822713727
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
0.02 in
Overall Length
2.17 in
Length of Cut
0.03 in
Details
End Mill Material
Carbide
Flute Spiral
Right Hand Spiral
Coating
Diamond
End Type
Ball
Cutting Direction
Right Hand Cutting
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.