
End Mill, 0.600 OD x 0.900 FL x 55.000 OAL ALTIN Radius 0.050 Series: 553
Mfr # 553.060.01
Zoro # G422713059
product price: $61.45
/eaKey Features
Material - Machining
Carbide
Radius
0.002°
Cutting Dia.
0.02 in
Length of Cut
0.04 in
End Type
Corner Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
553.060.01
Zoro #
G422713059
UPC #
-
Country of Origin
Germany
Dimensions
Radius
0.002°
Cutting Dia.
0.02 in
Length of Cut
0.04 in
Overall Length
2.17 in
Details
Material - Machining
Carbide
End Type
Corner Radius
Coating
AlTiN
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.