Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.800 OD x 0.800 FL x 45.000 OAL NanoCon Radius 0.050 Series: 570

  • Mfr # 570.080.04

  • Zoro # G522713515


product price: $57.39
/ea

Key Features

Flute Spiral
Right Hand Spiral
Overall Length
1.77 in
Radius
0.002°
Coating
NanoCon
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570.080.04
Zoro #
G522713515
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.77 in
Radius
0.002°
Cutting Dia.
0.03 in
Length of Cut
0.03 in

Details

Flute Spiral
Right Hand Spiral
Coating
NanoCon
Material - Machining
Carbide
End Type
Corner Radius
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.