End Mill, 0.800 OD x 0.800 FL x 45.000 OAL NanoCon Radius 0.100 Series: 570

  • Mfr # 570.080.11

  • Zoro # G222713754


product price:  $57.39
/ea

Key Features

Radius
0.0039°
Material - Machining
Carbide
End Type
Corner Radius
Overall Length
1.77 in
Cutting Dia.
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570.080.11
Zoro #
G222713754
UPC #
-
Country of Origin
Germany

Dimensions

Radius
0.0039°
Overall Length
1.77 in
Cutting Dia.
0.03 in
Length of Cut
0.03 in

Details

Material - Machining
Carbide
End Type
Corner Radius
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
Coating
NanoCon

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.