End Mill, 0.800 OD x 0.800 FL x 50.000 OAL VAROCON Ball Series: 525

  • Mfr # 525.080.10

  • Zoro # G122712901


product price:  $65.09
/ea

Key Features

Flute Spiral
Right Hand Spiral
Milling Diameter
0.03 in
End Mill Material
Carbide
Length of Cut
0.03 in
Coating
Varocon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525.080.10
Zoro #
G122712901
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.03 in
Length of Cut
0.03 in
Overall Length
1.97 in

Details

Flute Spiral
Right Hand Spiral
End Mill Material
Carbide
Coating
Varocon
End Type
Ball
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.