End Mill, 0.800 OD x 1.200 FL x 55.000 OAL ALTIN Radius 0.050 Series: 553

  • Mfr # 553.080.07

  • Zoro # G222713273


product price:  $61.45
/ea

Key Features

Cutting Dia.
0.03 in
Overall Length
2.17 in
Material - Machining
Carbide
Radius
0.002°
Flute Spiral
Right Hand Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553.080.07
Zoro #
G222713273
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
0.03 in
Overall Length
2.17 in
Radius
0.002°
Length of Cut
0.05 in

Details

Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
Coating
AlTiN
End Type
Corner Radius

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.