
End Mill, 1.000 OD x 0.800 FL x 54.000 OAL ALTIN Ball Series: 554
Mfr # 554.100.04
Zoro # G222713389
product price:Â $56.35
/eaKey Features
Length of Cut
0.03 in
Cutting Direction
Right Hand Cutting
End Mill Material
Carbide
End Type
Ball
Coating
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554.100.04
Zoro #
G222713389
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.03 in
Milling Diameter
0.04 in
Overall Length
2.13 in
Details
Cutting Direction
Right Hand Cutting
End Mill Material
Carbide
End Type
Ball
Coating
AlTiN
Flute Spiral
Right Hand Spiral
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.