End Mill, 1.000 OD x 1.000 FL x 50.000 OAL VAROCON Ball Series: 525

  • Mfr # 525.100.14

  • Zoro # G722712905


product price: $65.09
/ea

Key Features

Overall Length
1.97 in
Flute Spiral
Right Hand Spiral
End Type
Ball
End Mill Material
Carbide
Cutting Direction
Right Hand Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525.100.14
Zoro #
G722712905
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.97 in
Length of Cut
0.04 in
Milling Diameter
0.04 in

Details

Flute Spiral
Right Hand Spiral
End Type
Ball
End Mill Material
Carbide
Cutting Direction
Right Hand Cutting
Coating
Varocon

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.