End Mill, 10.000 OD x 18.000 FL x 100.000 OAL DIAMOND Radius 2.000 Series: 564

  • Mfr # 564.103.75

  • Zoro # G622713576


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.71 in
Cutting Dia.
0.39 in
Cutting Direction
Right Hand Cutting
Radius
0.0787°
End Type
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564.103.75
Zoro #
G622713576
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.71 in
Cutting Dia.
0.39 in
Radius
0.0787°
Overall Length
3.94 in

Details

Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Flute Spiral
Right Hand Spiral
Coating
Diamond
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.