End Mill, 10.000 OD x 24.000 FL x 72.000 OAL ALTIN Radius 0.500 Series: 315

  • Mfr # 315.101.10

  • Zoro # G422712892


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.39 in
Overall Length
2.83 in
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
Radius
0.0197°
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
315.101.10
Zoro #
G422712892
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
0.39 in
Overall Length
2.83 in
Radius
0.0197°
Length of Cut
0.94 in

Details

Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
Coating
AlTiN
End Type
Corner Radius
Flute Spiral
Right Hand Spiral
Shank Style
WF

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.