End Mill, 10.000 OD x 24.000 FL x 72.000 OAL ALTIN Radius 1.500 Series: 315

  • Mfr # 315.103.10

  • Zoro # G722712882


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Flute Spiral
Right Hand Spiral
Coating
AlTiN
Material - Machining
Carbide
Radius
0.0591°
Shank Style
WF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315.103.10
Zoro #
G722712882
UPC #
-
Country of Origin
Germany

Dimensions

Radius
0.0591°
Cutting Dia.
0.39 in
Length of Cut
0.94 in
Overall Length
2.83 in

Details

Flute Spiral
Right Hand Spiral
Coating
AlTiN
Material - Machining
Carbide
Shank Style
WF
Cutting Direction
Right Hand Cutting
End Type
Corner Radius

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.