
End Mill, 10.000 OD x 24.000 FL x 72.000 OAL ALTIN Radius 2.000 Series: 315
Mfr # 315.104.10
Zoro # G322712923
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Shank Style
WF
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
Length of Cut
0.94 in
End Type
Corner Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315.104.10
Zoro #
G322712923
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.94 in
Overall Length
2.83 in
Cutting Dia.
0.39 in
Radius
0.0787°
Details
Shank Style
WF
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
End Type
Corner Radius
Coating
AlTiN
Cutting Direction
Right Hand Cutting
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.