End Mill, 10.000 OD x 35.000 FL x 120.000 OAL Diamond-Dur4 Radius 0.500 Series: 567

  • Mfr # 567.100.75

  • Zoro # G322713098


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Coating
Diamond-Dur4
Material - Machining
Carbide
Radius
0.0197°
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
567.100.75
Zoro #
G322713098
UPC #
-
Country of Origin
Germany

Dimensions

Radius
0.0197°
Overall Length
4.72 in
Cutting Dia.
0.39 in
Length of Cut
1.38 in

Details

Coating
Diamond-Dur4
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
End Type
Corner Radius

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.