Shop INOVATOOLS

End Mill, 1.200 OD x 1.000 FL x 55.000 OAL ALTIN Ball Series: 554

  • Mfr # 554.120.11
  • Zoro # G722713490

product price: 
$
61.45
/ea

Key Features

Milling Diameter
0.05 in
End Mill Material
Carbide
Length of Cut
0.04 in
Overall Length
2.17 in
Cutting Direction
Right Hand Cutting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
554.120.11
Zoro #
G722713490
UPC #
-
Country of Origin
Germany
End Mill Material
Carbide
Cutting Direction
Right Hand Cutting
Flute Spiral
Right Hand Spiral
Coating
AlTiN
End Type
Ball

Ratings & reviews