Shop INOVATOOLS

End Mill, 1.200 OD x 1.000 FL x 65.000 OAL ALTIN Ball Series: 554

  • Mfr # 554.121.15
  • Zoro # G322713401

product price: 
$
66.79
/ea

Key Features

Milling Diameter
0.05 in
End Mill Material
Carbide
Length of Cut
0.04 in
Overall Length
2.56 in
End Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
554.121.15
Zoro #
G322713401
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.05 in
Length of Cut
0.04 in
Overall Length
2.56 in

Details

End Mill Material
Carbide
End Type
Ball
Cutting Direction
Right Hand Cutting
Coating
AlTiN
Flute Spiral
Right Hand Spiral

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.